Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShotLock Shotgun Solo-Vault Safe S-SSV200M - Mechanical, Black Powder Coat

Rollover image to zoom in

Click image to enlarge

ShotLock Shotgun Solo-Vault Safe S-SSV200M - Mechanical, Black Powder Coat

Item #: WBB1916356

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 3%
Price: $ 145.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ShotLock Shotgun Solo-Vault Safe S-SSV200M - Mechanical, Black Powder Coat

The Shotgun Solo-Vault is made of 14 gauge millity grade steel, and is designed to secure a single shotgun virtually anywhere. Features include a flanged no pry lid, double internal locking hooks, a luck clutch feature, key override, and multiple mounting options. Package includes 2 trigger blocks, 1 port ejection hanger, owner's manual, 3 keys for override, 4 trigger block mounting screws, 4 vault mounting screws.

Product Specifications

    • WIDTH INCHES2-3/8
    • DEPTH INCHES6-1/8
    • HEIGHT INCHES7-1/2
    • INSIDE WIDTH INCHES2
    • INSIDE DEPTH INCHES4
    • INSIDE HEIGHT INCHES7
    • WIDTH INCHES RANGE0" to 10"
    • DEPTH INCHES RANGE6" to 10"
    • HEIGHT INCHES RANGE0" to 10"
    • CAPACITY--
    • GUN CAPACITY RANGE0 to 5
    • ASSEMBLYAssembled
    • BRANDShotLock
    • COLOR FINISHBlack
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • LOCK TYPEMechanical Combination Lock
    • LOCK TYPE FAMILYCombination Lock
    • MANUFACTURERS PART NUMBERS-SSV200M
    • PACKAGE QUANTITY1
    • SECONDARY ACCESSKey Override
    • SERIES200M
    • STYLEMechanical
    • TYPEShotgun Safe
    • WEIGHT LBS5.15
    • LIMITED WARRANTY1 Year

Be the First to Ask a Question!