UL® Approved Bullet Proof Security Drawers

UL® Approved Bullet Proof Security Drawers

UL® Approved Bullet Proof Security Drawers Are Used For Convenience Stores, Correctional Facilities, Restaurants, Gas Stations, High-Risk Kiosks, Ticket Windows, Government Facilities, Hospitals And More.

UL® Approved Bullet Proof Security Drawers are solidly manufactured of all-welded stainless steel for long lasting durability and dependability. Designed to manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Removable deal tray to expose larger transfer area. Self-opening and closing transaction area cover prevents simultaneous customer and operator access. Engineered and sealed to restrict outside air flow. Built-in speaker compatible with pre-existing commercial intercom systems. Designed to install in up to 4-1/2 inch thick walls. UL® approved Level 3 bullet resistance. Available types are Internal Speaker, Internal Speaker with Hands-Free Intercom and Internal Speaker with Push-To-Talk Intercom.


COMPARE DIMENSIONS TRANSFER AREA WALL OPENING LOCK
TYPE W" D" H" W" D" H" DIMENSION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:62