UL® Approved Bullet Resistant Duo-Drawers

UL® Approved Bullet Resistant Duo-Drawers

UL® Approved Bullet Resistant Duo-Drawers Are Used For Correctional Facilities, Gas Stations, High-Risk Kiosks, Government Facilities, Hospitals And Other Larger Item Secure Transfer Applications.

UL® Approved Bullet Resistant Duo-Drawers are solidly manufactured of all-welded stainless steel for long lasting durability and dependability. Helps protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Designed for installation in up to 8 inch thick walls. Full-Length locking, sliding deal tray. Large Transfer area. UL® Approved for Level 1 bullet resistance, Level 3 bullet resistant faceplate insert. Optional WeatherGuard frames available. 16 inch width units available in 10 and 15 inchdepths and 21 and 25 inch heights.


COMPARE DIMENSIONS TRANSFER AREA INSTALLATION
W" D" H" W" D" H" FRAME FACE DIM. WALL OPENING DIM. WALL THICKNESS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:26