Shotgun Cases

Shotgun Cases

Shotgun Cases Provide Security, Storage And Transport Of Firearms, Ammunition And More.

Shotgun cases are made of high quality materials for long lasting durability and corrosion resistance. Foam interior provides content stability and damage protection. Includes additional compartments for added storage. Optional units feature casters for convenient transport and mobility. Available styles include Case w/ EPS Interior, Case w/ Foam, Case w/ Foam/Wheels and Soft Case w/ Foam. Lock types are Keyed Latch, Latched w/ Padlock Slots, Padlock Slots and Zippered. Capacities include 1 Breakdown Shotgun-Up to 30" Barrel, 1 Breakdown Shotgun-Up to 33.75" Barrel, 1 Rifle or Shotgun, 1 Shotgun, 1 Skeet Gun-Up to 30" Barrel/6 Inserts, 2 Barrels/1 Receiver-Up to 35", 2 Barrels/2 Receivers-Up to 35" and 2 Shotguns. Package quantity is 1. Colors are Black, Black Dot, Silver Dot and Tan. Dimensions vary per model.


OUTSIDE L"
  • OUTSIDE L"
OUTSIDE W"
  • OUTSIDE W"
OUTSIDE H"
  • OUTSIDE H"
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
INSIDE H"
  • INSIDE H"
CAPACITY
  • CAPACITY
STYLE
  • STYLE
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE OUTSIDE INSIDE
L" W" H" L" W" H" CAPACITY STYLE COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:44