Aluminum Fence Wires

Aluminum Fence Wires

Aluminum Fence Wires Are Used For Livestock Grazing Areas And More.

Aluminum Fence Wires are made of 12.5 gauge (0.098in) aluminum for long lasting durability. High grade alloy with bright, shiny smooth finish provides high visiblility for livestock and humans. Conducts electricity 4 times greater than steel and is one third the weight of steel. Flexible material makes it easily hand tied and twisted. Easy to re-spool. Ideal for controlled grazing. No-rust material and easy, no tool installation. Compatible with any charger or accessories. Wire lengths range from 120' - 5280'. Wire diameters range from 0.052 - 0.114. Break strength in lbs are 90, 139, 173, 209, 431, and 585. Wire gauges range from 9 - 17.


L'
  • L'
DIA."
  • DIA."
GAUGE
  • GAUGE
BREAK STRENGTH LBS.
  • BREAK STRENGTH LBS.
COMPARE WIRE
L' DIA." GAUGE BREAK STRENGTH LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:60