Galvanized Steel Fence Wires

Galvanized Steel Fence Wires

Galvanized Steel Fence Wires Are Used For All Types Of Fencing Applications.

Galvanized Steel Fence Wires are made of high quality class 3 galvanized steel wire to provide long lasting durability. Excellent for all types of fencing applications. Wire lengths are 1320 or 2640 feet. Wire diameters are 0.053, 0.0643 and 0.079. Wire gauges are 14, 16 and 17. Break strength in lbs is 250, 400 and 550 lbs.


L'
  • L'
DIA."
  • DIA."
GAUGE
  • GAUGE
BREAK STRENGTH LBS.
  • BREAK STRENGTH LBS.
COMPARE WIRE
L' DIA." GAUGE BREAK STRENGTH LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.102:44