74

74" High Nexel® Chrome Wire Shelving

Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

Global's NSF Approved, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).


W"
  • W"
D"
  • D"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" SHELF CAP. LBS. IMAGE MODEL QTY 1-4 5-9 10+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.200.84:62