Camshelving® Heavy Duty Plastic Wall Shelves

Camshelving® Heavy Duty Plastic Wall Shelves

Plastic Wall Shelving Is Great For Kitchens And Cleaning Areas.

Plastic shelves utilize ion-technology that inhibits growth of mold, fungus & bacteria. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelves hold up to 150 lbs. Shelves include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Shelves are available in Solid or Vented styles. Shelf Extenders convert empty wall space into a functional peg hook storage area. Can be used with or without Wall Shelves to provide hanging storage using peg hooks (not included). Made with high impact plastic. Extenders measure 2"D x 15-1/2"H. NSF listed. Lifetime Limited Warranty.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.71.232:62