3M™ Scotch-Weld™ Adhesives

3M™ Scotch-Weld™ Adhesives

These 3M™ adhesives bond rubber, metal, plastics, masonry products and more.

3M™ Scotch –Weld™ Instant Adhesives are one-part, high-strength, fast-setting adhesives that cure at room temperature. These instant adhesives are used for difficult-to-bond substrates such as EPDM rubber, aluminum and flexible vinyl.

Shock, corrosion and vibration resistant 3M™ Scotch-Weld™ Threadlockers are one-part anaerobic adhesives that cure and seal threaded assemblies to prevent loosening or leakage.

The 3M™ Structural Plastic Adhesive is a duo-pack acrylic adhesive that bonds plastics, including most grades of polypropylene and polyethylene.

3M™ Scotch Weld™ Epoxy Adhesive has a work-life of 4 minutes and a 20-minute handling strength .
The duo-pak epoxy adhesive has a 25-minute work life and a 2-½ hour handling strength.

Use Scotch-Weld™ EPX Plus II Applicator to dispense duo-pack (two component) adhesives and 3M™ Scotch-Weld™ plunger for the applicator.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION SIZE COLOR IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:44