AJC® Reserve Warrior RW1280 12V 8Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Reserve Warrior RW1280 12V 8Ah Sealed Lead Acid Battery

Item #: WBB2147200

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Features:

  • AJC® Brand replacement compatible with a Reserve Warrior RW1280 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS5.1
    • LENGTH INCHES6
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERRW1280
    • HEIGHT INCHES3.7
    • WIDTH INCHES2.6
    • REPLACEMENT FORReserve Warrior
    • TERMINALSF1
    • DISTRIBUTOR PART NUMBERAJC-D8S-B-0-176162
    • AMPS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!