Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC®  Sprinter S12V170 12V 35Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Sprinter S12V170 12V 35Ah Sealed Lead Acid Battery

Item #: WBB1781838

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.99 Save up to 65%
Price: $ 68.95
Product Information
Product Q&A
AJC® Sprinter S12V170 12V 35Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a Sprinter S12V170 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 35Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.7 inches
    • Width: 5.11 inches
    • Height: 6.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Sprinter.

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS23.1
    • LENGTH INCHES7.7
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERS12V170
    • HEIGHT INCHES6.3
    • WIDTH INCHES5.1
    • TERMINALSNB
    • AMPS35
    • DISTRIBUTOR PART NUMBERAJC-D35S-C-0-157827
    • REPLACEMENT FORSprinter

Be the First to Ask a Question!