Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,978 Items)
Sub Category
Drills & Drivers-Corded (96)
Remove
Milwaukee Pistol Drills
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Our Price
Under $101.00 (2)
$119.00 - $130.00 (2)
$139.00 - $140.00 (1)
$140.00 - $141.00 (1)
$144.00 - $145.00 (1)
$151.00 - $152.00 (1)
$152.00 - $153.00 (3)
Over $157.00 (1)





Milwaukee Pistol Drills
Milwaukee Pistol Drills Milwaukee Pistol Drills feature drilling speeds of 250 RPM to 4,000 RPM with variable speed control. They run on choice of powerful 7 AMP or 10 AMP motors. Standard drill size is 3/4" capacity in steel. The 1/4" drill features additional torque with further gear reduction and increased speed.


Milwaukee Pistol Drills
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
NO LOAD SPEED SPINDLE AMPS PART NUMBER IMAGE MODEL QTY PRICE
0- 2800 RPM80240-20
WBB379909$69.00
0 - 850 RPM1/2" -2080302-20
WBB379902 *$151.25
0 - 4000 RPM7.00101-20
WBB243302 *$152.95
0 - 850 RPM1/2" -2080299-20
WBB379900 *$119.00
0 - 850 RPM1/2" -2080300-20
WBB379901 *$129.60
0 - 2500 RPM7.00100-20
WBB243249 *$152.95
0-700 RPM5.50244-1
WBB445688 *$152.95
0-950 RPM5.50234-6
WBB445689$139.00
0-950 RPM5.50235-21
WBB445691 *$157.95
0-1200 RPM70202-20
WBB445692 *$144.95
0-1200 RPM70200-20
WBB445693 *$140.95
0-2800 RPM5.50233-20
WBB445690 *$100.95
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
(70)