Makita Grinders Can Meet Varying Needs For Construction Applications.
Makita Grinders have ergonomically designed handles to provide operator comfort and long lasting durability. Six -15 Ampere (AMP) motors provide up to 9,000 Revolutions per Minute (RPM). Available in 4" to 9" disc sizes. Models include Makita 4" Angle Grinder, Makita 4-1/2" Angle Grinder, Makita 4-1/2" Angle Grinder W/ Sjs, Makita 4-1/2" Angle Grinder, 12 Amps, Makita 4-1/2" Angle Grinder, 7.5 Amps, Makita 5" Angle Grinder, Makita 5" Angle Grinder, 10.5 Amps and 9 Amps, Makita 6" Cut-Off/Angle Grinder, Makita 6" Industrial Cut-Off/Angle Grinder, Makita 7" 15 Amp Angle Grinder Powerful 8,500 Rpm Motor, Makita 7" 15 Amp Angle Grinder Soft Start Technology, Makita 7" 15 Amp Motor And Labyrinth Construction, Makita 7" Angle Grinder, Makita 7" Electronic Angle Grinder, Makita 9" 15 Amp Angle Grinder Soft Start Technology, Makita 9" 15 Amp Motor Angle Grinder, Makita 9557nb - 4-1/2" Angle Grinder and Makita 9566cv - 6" Cut-Off/Angle Grinder W/ Sjs.
Makita Grinders Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items