|
Browse Grinders & Cutoff (855 Items) |
|
 |
Makita® BGA452, 18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Makita® BGA452, 18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7-10 days
Stock No: WBB246944
FREE Shipping within the contiguous US
|
|
|
|
Price: $299.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
18V LXT Lithium-Ion Cordless 4-1/2" Cut-Off/Angle Grinder Kit
- Makita-built motor delivers 10,000 RPM for 50% faster grinding
- Compact, ergonomic design at only 5.3 lbs. for reduced operator fatigue
- A built-in L.E.D. protection circuit with over-torque control protects the motor
- Ergonomic shape fits like a glove with even pressure and easy control
- Soft grip handle provides increased comfort on the job
- LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
- LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
- 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes: 2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), Cut-Off wheel guard (135103-2), Grinding wheel guard (125273-5), Grinding wheel (741424-8-1), Cut-Off wheel, Tool Case |
| Product Specifications |
| UPC |
088381-074681 |
| WHEEL DIAMETER |
3-1/2" |
| LENGTH INCHES |
12-1/2 |
| BRAND |
Makita |
| NO LOAD SPEED |
10,000 |
| WEIGHT LBS |
5.3 |
| POWER SOURCE |
18V LXT Lithium-Ion |
| MANUFACTURERS PART NUMBER |
BGA452 |
| SPINDLE THREAD INCHES |
5/8 - 11 UNC |
| SHIPPING WEIGHT LBS |
17.6 |
|
|
|
|
 |
|
|