Cross Pein Hammers

Cross Pein Hammers

Cross Pein Hammers Are Used For Applications Including Construction, Carpentry, Manufacturing, And More.

Cross pein hammers are made of high quality materials for long lasting durability and dependability. Hammers are designed for shaping and bending unhardened metal. Unit core minimizes impact vibration and shock. Slip-resistant handle ensures grip stability and comfort. Rim temper reduces chipping or spalling damage. Precision balanced. Head weights range from 32 oz. to 4 lbs. Handle materials are Fiberglass, Hickory, and Steel. Dimensions vary per model.


* FREE Shipping on these items

HEAD WEIGHT
  • HEAD WEIGHT
HANDLE MATERIAL
  • HANDLE MATERIAL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
BRAND HEAD WEIGHT HANDLE MATERIAL PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:68