Chisels - Sizes 1

Chisels - Sizes 1" & Over

Chisels Are Used For A Variety Of Professional Carpentry And Masonry Applications.

Chisels are available in a variety of sizes and shapes to suit a wide range of carpentry and masonry applications. Chisels are made using heat-treated alloy steel, copper beryllium, aluminum bronze for long lasting durability. Available types include Brick Set, Cold, Diamond Point, English Bolster, Floor, Masonry, Stone Mason's and Wood. Most chisels have square or hexagonal handles for easier grip. Some chisels are spark-resistant for safe use in hazardous work areas. Widths range from 1" to 4"; lengths range from 1" to 30".


* FREE Shipping on these items

BRAND
  • BRAND
TYPE
  • TYPE
SIZE
  • SIZE
LENGTH
  • LENGTH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE SIZE LENGTH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.104.61:24