Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,950 Items)
Sub Category
Clamps-Copper Plated L (24)
Remove
Wilton Copper Plated L-Clamps
Remove
Narrow Your Results By:
Our Price
Under $146.00 (2)
$179.00 - $180.00 (2)
$197.00 - $200.00 (2)
$209.00 - $210.00 (1)
$219.00 - $220.00 (2)
$227.00 - $228.00 (1)
$239.00 - $240.00 (3)
Over $299.00 (1)





Wilton Copper Plated L-Clamps
Wilton Copper Plated L-Clamps Wilton Copper Plated L-Clamps Are Designed For Reliable, Light Duty And Regular Duty Applications.

Wilton Copper Plated L-Clamps have a new hex nut design that makes replacing pads and spindles easy. The forged sliding arm design reduces clamping setup time and the copper plated spindles and Perma-Pads® resist welding splatter. An ergonomic Wilton grip provides comfort, speed and visibility. Opening capacities range from 6" to 48" and throat depth ranges from 3" to 4-3/4". Nom. Clamp pressure ranges from 1000 to 2600.


Wilton Copper Plated L-Clamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MAX.
NOM. CLAMP PRESSURE NOM. RAIL SIZE THROAT DEPTH OPENING CAPACITY IMAGE MODEL QTY PRICE
1,0005/8 x 5/16 "36 "
WBB503868 *$32.95
1,0003/4 x 3/8 "48 "
WBB503869 *$49.95
1,5007/8 x 7/16 "10 "
WBB503527 *$59.95
1,6001 x 15/32 "16 "
WBB503523 *$75.95
1,6001 x 15/32 "20 "
WBB503524 *$79.95
1,6001 x 15/32 "24 "
WBB503525 *$89.95
1,6001 x 15/32 "12 "
WBB503926 *$69.95
2,0001 11/16 x 1/2 "32 "
WBB503526 *$109.95
2,0001 11/16 x 1/2 "40 "
WBB503528 *$119.95
2,0001 11/16 x 1/2 "48 "
WBB503529 *$149.95
2,6001 3/16 x 9/16 "20 "
WBB503598 *$145.95
2,6001 3/16 x 9/16 "16 "
WBB503597 *$129.95
2,6001 3/16 x 9/16 "12 "
WBB503596 *$119.95
2,6001 3/16 x 9/16 "10 "
WBB503595 *$109.95
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
(66)