K-Tool Hand Riveters

K-Tool Hand Riveters

K-Tool Hand Riveters Are Used For Securing Various Size Rivets.

K-Tool Hand Riveters are available in Heavy Duty and Super Heavy Duty for long lasting durability. The Heavy Duty Hand Riveter with 4 Nosepieces secures rivets in sizes: 3/32" (2.4 mm), 1/8" (3.2 mm), 5/32" (4.0 mm) and 3/16" (4.8 mm). The Super Duty Hand Riveter W/ 5 Nosepieces has a 17" handle to provide the leverage needed to effortlessly secure five different rivets: 1/8" (3.2 mm), 5/32" (4.0 mm), 3/16" (4.8 mm), 7/32" (6.0 mm) and 1/4" (6.4 mm).


COMPARE
TYPE FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:44