Powerful 6.0 Amp motor, 16,500 RPM - For fast stock removal and a smooth finish
Electronically-Counterbalanced Single-Blade System automatically positions blade at ideal cutting angle - Reduces drag and provides fast operation and smooth finish; eliminates uneven planing caused by misaligned blades
Equipped with Bosch Woodrazor™ micrograin carbide blades, which resist fractures from nail and staple strikes; last up to 2 times longer on 3365 than standard carbide blades on other planers
Ratcheting Depth Knob - Allows fool-proof setting of depth increments from 0" to 1/16" (1.5 mm) within one revolution, so there is no need to re-zero the depth; makes deep cuts in one pass
Edge Guide Fence - Ensures consistent planing through entire workpiece; a protective shield covers the section of blade not in use
Spring-Loaded Park Rest Stand - Protects blade and workpiece; special shape allows easy start-up in middle of workpiece