Large cast iron table has preset stops at 90° and 45° to let you use the belt sander vertically, horizontally or anywhere in between; 12” Disc Sanders feature 2 precision ground tables for sanding flat pieces or mitered angles. Jet® Belt and Disc Sanders feature an exclusive dual thumbscrew belt tracking adjustment that locks to keep belt on track during use. Graphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6" belt width and length. Drive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Jet sanders feature a tracking adjustment knob with quick-lock handle to keep belt on track during use. Sanders have a quick-release belt tension lever to make belt changes fast and easy. 4” dust port on back of base effectively collects dust from belt and disc. Available in table top, Open Stand or Closed Stand styles.
Jet Belt/Disc Sanders Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items