Stationary Disc Sanders

Stationary Disc Sanders

Disc Sanders Are Used For The Professional or Serious Home Woodworking Shops And Applications.

Disc Sanders are used for sanding, polishing, de-burring and beveling of hard and soft wood, non-ferrous metal, steel, plastic (including Plexiglas and fiberglass reinforced plastics) cork and rubber. Direct drive motor provides maximum efficiency with a hand activated brake for quick stoppage. Phases are 1 and 3. Extra large sanding surface, adjustable tilting work table and sturdy cast iron base provide optimum performance. Swing away guard makes changing abrasive discs quick and easy. Available HPs are 1,2 and 3. Available voltages are 115/230, 230/460, 110 and 230. Dimensions vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
HP
  • HP
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
COMPARE
BRAND HP VOLTAGE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:44