Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita Carbide Blade, 721005-A, 3-3/8", 24T

Rollover image to zoom in

Click image to enlarge

Makita Carbide Blade, 721005-A, 3-3/8", 24T

Item #: WBB1195160

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Makita Carbide Blade, 721005-A, 3-3/8", 24T

Carbide Blade, 721005-A, 3-3/8", 24T.

Product Specifications

    • MAX RPM2240
    • DIAMETER3-3/8"
    • MANUFACTURERS PART NUMBER721005-A
    • DESCRIPTIONCarbide Blade
    • GRINDATB
    • TYPEStandard
    • KERF.039"
    • NUMBER OF TEETH24
    • PLATE THICKNESS.028"
    • ARBOR15mm
    • HOOK ANGLE24°
    • BRANDMakita®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!