Chop Saws & Cold Saws
Voltage
Type
Amperage
Length
Color
Price
Most Relevant
Compare
1
1
Free Shipping
Ships Same Day
Amperage
15 A
Length
21 in
Max Cutting Capacity
5 Round & 4-1/2 x 6-1/2 Rectangular
Compare
1
1
Ships in 4 Business Days
Amperage
15 A
Phase
1
Length
20 in
Arbor Size
1 in
Compare
1
1
Free Shipping
Ships Same Day
Amperage
15 A
Length
16 in
Max Cutting Capacity
5"