Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Table (67)
Remove
Makita® 2705, 10" Contractor Table Saw
Remove

      Items
Makita® 2705, 10" Contractor Table Saw Makita® 2705, 10" Contractor Table Saw


Makita® 2705, 10" Contractor Table Saw
Makita® 2705, 10" Contractor Table Saw
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246921
Price: $567.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10" Contractor Table Saw

  • Precision machine table top with right extension table for greater capacity and accurate cuts
  • Tool-less modular blade guard system with an adjustable riving knife
  • Two on board independent stowable anti-kickback pawls and riving knife/spreader for through cuts
  • Adjustable dual side guards allow for ease of measurement from the blade to the rip fence for cutting set ups
  • Riving knife/spreader adjusts to 3 different positions for through, non-through and dado cuts
  • Right extension table allows for greater cutting capacity with the capability to rip 4X8 sheets of plywood
  • Aluminum die cast, precision machined table top remains flat and true for out of the box accuracy
  • Large cutting capacity (3-5/8" at 90° and 2-1/2" at 45°) can rip 4x material in one pass; can use up to a 13/16" dado blade
  • Powerful 15 AMP motor delivers 4,800 RPM and has electric brake for maximum productivity
  • Extended capacity with up to 25" ripping
  • Large on and off switch and easy to read scale for fast adjustments
  • Complete storage capacity to hold most commonly used accessories including saw blade, power supply cord, miter gauge, rip fence, push stick, wrench, safety guard and dado blade
  • 3/8" x 3/4" T-slot miter gauge grooves accepts commercial accessories with T formed shanks for versatile cutting
  • Saw blade enclosed underneath the table to protect the blade during transport
  • Dead-on cam-locking rip fence and bevel locking handle for fast and easy adjustments
  • Two pole slide system for raising and lowering blade for the most efficient and smoothest adjustment of the blade depth
Includes:
Carbide Tipped Blade (A-94459), Rip Fence (122740-1), Miter Gauge (122838-4), Wrench #5 (783203-8), Wrench #19 (781038-1), Socket Wrench #13-22 (782024-5)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER 2705


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
XACTASAW Deluxe 3HP, 1Ph, 30" Rip

XACTASAW Deluxe 3HP, 1Ph, 30" Rip

FREE Shipping
From $2,295.00
More Info
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
(82)