Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Models 2415 feature a powerful motor with magnetic switch for industrial work. Rack and pinion table system offers smooth 45 degree right and 10 degree left table tilting. These band saws include foot brake for fast stopping. Upper and lower ball bearing guides provide less friction for longer life of blade and guides. Table features beveled edge to allow smooth stock movement and easier miter gauge entry. Rip fence and adjustable T-slot miter gauge are great for diverse cutting jobs. Cast iron drive wheels move blade without effort. 2-speed drive pulley allows greater sawing capability.
PWBS-14CS Bandsaw features quick tension lever for fast blade changes. Large 2-piece cast iron table consists of 15” x 15” tilting section and fixed 15” x 5” extension for a large work area. Chip blower ensures a visible, clean cut line. Micro-adjustable dual bearing blade guide system reduces friction for longer blade life. Exclusive quick-release, T-square style rip fence with resaw post helps achieve accurate cuts. Precision balanced, 9 spoke cast iron wheels reduce vibration.
Powermatic Bandsaws Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items