Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Wire End Brushes (173)
Remove
Polyflex Encapsulated Stem-Mounted End Brushes
Remove
Narrow Your Results By:
Our Price
Under $14.00 (1)
$17.00 - $18.00 (1)
$18.00 - $19.00 (1)
Over $19.00 (2)





Polyflex Encapsulated Stem-Mounted End Brushes
Polyflex Encapsulated Stem-Mounted End Brushes Polyflex Encapsulated Stem-Mounted End Brushes Are Ideal For Use With Drill Presses, Power Drills, Right Angle Air Die Grinders And Die Grinders.

Polyflex encapsulated stem mounted end brushes make use of a hollow center design for cleaning and finishing recessed areas. These tools can be used for pipe cleaning, rust and paint removal, die, tool and mold cleaning, polishing, spot facing, weld cleaning, scale and slag removal and deburring. Wire material is available in steel or stainless steel. Developed by the Weiler Corporation.


Polyflex Encapsulated Stem-Mounted End Brushes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." MAX. RPM IMAGE MODEL QTY PRICE
1/218000
WBB292801$13.95
1/218000
WBB293561$17.95
3/420000
WBB293562$19.95
118000
WBB293560$18.95
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
(60)