Quick Change Discs

Quick Change Discs

Quick Change Discs Feature Open-Web Material That Runs Cool And Resists Loading, Keeping Abrasives Actively Cutting For Consistent Results.

Quick Change Discs are made of aluminum oxide and other premium materials to provide long lasting durability. Coating removal discs provide more surface area than wire brushes. The quick attachment and removal feature also provides fast and easy disc change-out when performing multi-step finishing processes. The industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. The quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw on so that operators can conveniently change discs with a simple twist-off, twist-on motion swapping from one application to the next in seconds. Grades range from 60 - Very Fine. Grits range from 24 - XCS. Disc diameters range from 3/4" - 7". Max RPMs range from 8000-40000. Attachment types are GL, Quick change, Roloc, Speed-Change, TN, TP, TR, TS and TSM.


* FREE Shipping on these items

Brand
  • Brand
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
DISC DIAMETER"
  • DISC DIAMETER"
MAX RPM
  • MAX RPM
ATTACHMENT TYPE
  • ATTACHMENT TYPE

Showing 15 of 663 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE
Brand MATERIAL GRADE GRIT DISC DIAMETER" MAX RPM ATTACHMENT TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 663 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:62