Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Cut-Off Wheels (364)
Remove
Type 1 SG-INOX Flat Chop Saw Wheels, PFERD 64507
Remove

      Items
Type 1 SG-INOX Flat Chop Saw Wheels, PFERD 64507 Type 1 SG-INOX Flat Chop Saw Wheels, PFERD 64507


Type 1 SG-INOX Flat Chop Saw Wheels, PFERD 64507
Type 1 SG-INOX Flat Chop Saw Wheels, PFERD 64507
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB296973
Price: $7.40

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

12X3/32 CHOP SAW WHEEL 1AH A 36 K SG-CHOP INOX
    Product Specifications
    BRAND PFERD
    MANUFACTURERS PART NUMBER 64507
    MAXIMUM RPM 5100
    WEIGHT LBS 17.86
    TOOL SHAPE Type 1
    DIAMETER INCHES 12
    ARBOR SIZE 1 in
    GRIT 36


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.




    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (68)