Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Disc Rolls (10)
Remove
Stikit™ Gold Disc Rolls 216U, 3M ABRASIVE 051144-01438
Remove

      Items
Stikit™ Gold Disc Rolls 216U, 3M ABRASIVE 051144-01438 Stikit™ Gold Disc Rolls 216U, 3M ABRASIVE 051144-01438


Stikit™ Gold Disc Rolls 216U, 3M ABRASIVE 051144-01438
Stikit™ Gold Disc Rolls 216U, 3M ABRASIVE 051144-01438
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB298225
Price: $94.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stikit™ Gold Roll-Mounted Sanding Coated-Paper Disc
  • Constructed on an A weight light paper backing
  • Resin bonded for heat resistance
  • Applications: Sanding
  • Applicable Materials: Wood, Most Metals
Product Specifications
BRAND 3M Abrasive
SUGGESTED USE Wood, Most Metals
WEIGHT LBS 1.83
GRIT 220
DIAMETER INCHES 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stikit™ Disc Rolls 363I, 3M ABRASIVE 051144-21796

Stikit™ Disc Rolls 363I, 3M ABRASIVE 051144-21796

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)