|
Browse Air Compressors & Tools (2,313 Items) |
|
 |
3-in-1 Combo Kit, ANI406WG |
| |
|
 |
|
 |
|
 |
|
|
|
3-in-1 Combo Kit, ANI406WG
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB450494
FREE Shipping within the contiguous US
|
|
|
|
Price: $143.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
AC Delco 3-in-1 Combo Kit, ANI406WG
Includes:- ANI406: 1/2" Impact Wrench
ANW302: 3/8" Ratchet Wrench- ANG201: 1/4" Die Grinder
- Carrying Case
|
| Product Specifications |
| LENGTH |
ANI406: 7-1/8", ANW302: 11", AN201: 6-15/16" |
| BRAND |
ACDelco™ |
| AIR INLET INCHES |
1/4" |
| FREE SPEED |
ANG201: 22,000 RPM ANI406: 7500 RPM, ANW302: 170 RPM |
| AIR CONSUMPTION |
ANI406:3.8 CFM, ANW302:2.8 CFM, ANG201: 3.5 CFM |
| Model Number |
ANI406WG |
| STANDARD BOLT SIZE |
ANI406: 5/8", ANI406WG: 3/8" |
| AIR PRESSURE |
90 PSI (6.2 Bar) |
| AIR HOSE |
3/8" (10mm) |
| COLLET SIZE |
ANG201: 1/4" |
| MAX TORQUE FT/LBS |
ANI406: 400 ft-lbs, ANW302: 60 ft-lbs |
| DRIVE |
ANI406: 1/2" Square, ANW302: 3/8" Square |
|
|
|
|
|
|