Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Impact Wrenches (107)
Remove
ACDelco™ Impact Wrenches
Remove
Narrow Your Results By:
Our Price
Under $67.00 (2)
$75.00 - $100.00 (2)
$133.00 - $139.00 (2)
$180.00 - $213.00 (2)
$221.00 - $222.00 (1)
$230.00 - $231.00 (1)
$410.00 - $411.00 (1)
Over $581.00 (1)





ACDelco™ Impact Wrenches
ACDelco™ Impact Wrenches ACDelco™ Impact Wrenches Are Ideal For Mechanics, Machinists, Contractors And Other Automotive Or Heavy Equipment Maintenance Applications.

ACDelco™ Impact Wrenches are solidly made for long lasting durability and dependability. Choose from a variety of pneumatic, pistol-grip designs that make maintenance, repair or construction quicker and easier. Powerful twin hammer impact mechanism and ergonomic grip and trigger increase comfort and control. Butterfly type has durable Rocking Dog impact mechanism that is ideal for automotive work such as transmissions, oil pans and exhaust systems. Available in 3/8", 1/2", 3/4" and 1" Square Drive.


ACDelco™ Impact Wrenches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
TOURQUE FT/ LBS AIR
DRIVE LENGTH WORKING MAX INLET" CONSUMPTION IMAGE MODEL QTY PRICE
3/8" Square6-5/16"130 ft-lbs1/4"2.7 CFM (76.5 I/min)
WBB450488 * $66.95
3/8" Square6-11/16"25~230 ft-lbs280 ft-lbs1/4"3.9 CFM (110.5 I/min)
WBB450479 $212.95
3/8" Square5-5/16"150 ft-lbs1/4"3.0 CFM (85.0 I/min)
WBB450487 * $65.95
1/2" Square7-1/32"50~500 ft-lbs750 ft-lbs1/4"5.8 CFM (165.0 I/min)
WBB450477 $221.95
1/2" Square7-1/32"50~500 ft-lbs750 ft-lbs1/4"5.8 CFM (165.0 I/min)
WBB450478 * $230.95
1/2" Square7-1/8"50~450 ft-lbs650 ft-lbs1/4"5.3 CFM (150.0 I/min)
WBB450481 $133.95
1/2" Square6-11/16"30~250 ft-lbs320ft-lbs1/4"3.9 CFM (110.5 I/min)
WBB450480 * $180.95
1/2" Square7-1/4"500 ft-lbs1/4"3.9 CFM (110.5 I/min)
WBB450485 $99.95
1/2" Square7-13/16"650 ft-lbs1/4"4.5 CFM (127 I/min)
WBB450484 * $138.95
1/2" Square7-1/8"400 ft-lbs1/4"3.8 CFM (107 I/min)
WBB450486 * $75.95
3/4" Square7-7/8"50~450 ft-lbs650 ft-lbs1/4"5.6 CFM (159 I/min)
WBB450482 * $410.95
1" Square19-1/2"300~1400 ft-lbs1800 ft-lbs1/2"12 CFM (340 I/min)
WBB450483 $581.00
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
(84)