Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet-Kleen™ JK-WTB1F - Wall Mount Blow Off & Drying System

Rollover image to zoom in

Click image to enlarge

Jet-Kleen™ JK-WTB1F - Wall Mount Blow Off & Drying System

Item #: WBB1806109

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,369.00
Product Information
Customer Review
Product Q&A
Accessories
Jet-Kleen™ JK-WTB1F - Wall Mount Blow Off & Drying System

The Jet-Kleen™ blow-off system can be safely used on any person, surface, component or anywhere in the work environment where fibers, dust or other debris may need to be effectively removed.

Because the Jet-Kleen does not use compressed airflow, it can be aimed directly at the whole body, including in direct contact with the skin, making them ideal for personnel cleaning stations. At only 3.0PSI it is well below OSHA standards but has the high volume of air and the performance employees are looking for.

Package Includes: Jet-Kleen Blow Off System, Hose, Hose Clamp, Swivel Connector, Nozzle, and Manual. Proudly made in the USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDSpecialized Safety Products
    • CONSTRUCTIONHigh-Grade Industrial Plastic
    • DESCRIPTIONJet-Kleen Wall Mount Blow Off System
    • MANUFACTURERS PART NUMBERJK-WTB1F
    • PACKAGE QUANTITY1
    • POWEROn/Off Switch, Timer
    • STYLEWall Mount
    • VOLTS115
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS21
    • HOSE LENGTH INCHES56
    • SERIESJet-Kleen™
    • TIMERYes
    • HERTS60
    • SPEED CONTROLNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!