EMAX Industrial Cutting Tools

EMAX Industrial Cutting Tools

EMAX Industrial Cutting Tools Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial cutting tools are made of high quality materials for long lasting durability and dependability. Tools provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Three finger throttle with lock-off trigger and internal regulator provides user comfort, variable speed control, and optimal safety. Includes steel rotor, internal components, and rear exhaust port for maximum efficiency and user safety. Guard types are Heavy Duty Die Cast Aluminum Guard Deflects Flying Debris and Rugged Composite Chuck Cover. RPMs are 9000 and 18000. Color finish is Black. Dimensions vary per model.


COMPARE
MNF PART # RPM CFM @ 90 PSI LENGTH" GUARD TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:27