Proto® Air Ratchets

Proto® Air Ratchets

Sealed Head Air Ratchets Are Used For Heavy Duty Power Fastening Applications.

Sealed Head Air Ratchets are solidly manufactured for long lasting durability and dependability. Titanium housing helps to reduce weight, improve balance and ensure maximum durability. Low profile head for access into tight areas. Quick Release socket mechanism for easy socket changes. Forward/reverse control ring positioned away from ratcheting head for greater usability. Feather start trigger for maximum operator control. 360° directional exhaust. Integrated tethering capability. Available in 3/8 and 1/2 inch drive sizes.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRIVE TORQUE
BRAND SIZE" FT/LBS (MAX) RPM CFM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:23