Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Air Sanders

Air sanders are pneumatic tools designed for sanding and finishing tasks, offering a powerful and efficient solution for a wide range of surfaces. Utilizing compressed air, they deliver consistent, high-powered performance, ensuring prolonged use without compromising efficiency. Certain models feature dust collection systems or attachments, effectively reducing airborne dust and fostering a cleaner working environment. They are ideal for use in automotive, woodworking, metalworking, and construction applications.
155 Results

Availability

Free Shipping

Type

View All Type

Brand

View All Brand
View All Horsepower
View All Length
View All Color
View All Price
155 Results
Compare
BESTSELLER
1
1
$680.00
Free Shipping
Ships Same Day

Length

14-3/5 in

Exhaust

Front

Horsepower

0.5 HP

Air Inlet Thread Size (NPT)

1/4" in

Compare
1
1
$57.95
Free Shipping
Ships Same Day

Pad Size

3, 4-1/2, 5-1/2 in

Length

8-1/4 in

Exhaust

Handle

Air Inlet Thread Size (NPT)

1/4" in

Compare
BESTSELLER
1
1
$329.95
Free Shipping
Ships Same Day

Pad Size

7 in

Length

12.2 in

Exhaust

Side- Handle

Horsepower

0.5 HP

Compare
1
1
$249.95
Ships in 2 Business Days

Pad Size

6 in

Exhaust

Internal

Horsepower

0.28 HP

Air Inlet Thread Size (NPT)

3/8 in

Compare
BESTSELLER
1
1
$669.00
Free Shipping
Available on or around 05/17/2024

Length

14-1/4 in

Exhaust

Front

Horsepower

0.5 HP

Air Inlet Thread Size (NPT)

1/4" in

Compare
BESTSELLER
1
1
$329.95
Free Shipping
Ships in 2 Business Days

Pad Size

5 in

Length

5.89 in

Exhaust

Internal