Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Apparel


(1,146 Items)
Sub Category
Oven Mitts / Pot Holders (77)
Remove
Pot Holders
Remove
Narrow Your Results By:
Size
3.5" x 6.5" (4)
10" x 11" (2)
7" x 7" (2)
8" X 8" (2)
5-1/2" (1)
  More...
attr colors
Tan (7)
Cream (2)
Silver (2)
Black (1)
Brown (1)
  More...
Brand
Alegacy (4)
BestGuard (1)
CrewWare (11)
Our Price
Under $19.00 (2)
$22.00 - $53.00 (2)
$141.00 - $154.00 (3)
$165.00 - $166.00 (2)
$249.00 - $259.00 (2)
$273.00 - $274.00 (1)
$383.00 - $384.00 (1)
Over $443.00 (3)





Pot Holders
Pot Holders Pot Holders Are Ideal For Cooking Schools, Industrial Kitchens And Busy Restaurants.

Pot holders are designed to provide protection for the hands while dealing with hot pots, pans and bakeware items. Professional-quality hand protectors can be used to shield delicate skin from pot handles and bakeware. Dual-layer, close-knit terry cloth provides the utmost in protection. Hand protectors are sold in cases of 12. Handle holders are designed to slide onto the handles of pots and pans in order to protect hands from burns. Specially designed for handles, these are ideal for use with cast iron pans. Handle holders are available in cotton or Teflon®. Standard pot holders are made from silicon and feature a metallic silver finish. They measure eight inches square and are sold in cases of 12.

Pot Holders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SIZE BRAND COLOR STYLE PRICE IMAGE MODEL QTY
3.5" x 6.5"CrewWareDark TanQuilted Teflon$11.75
WBB507479
3.5" x 6.5"CrewWareRedWool layer$31.95
WBB506562
3.5" x 6.5"CrewWareTanFire Retardant$13.75
WBB507432
3.5" x 6.5"CrewWareBlackFire Retardant$13.75
WBB507433
5-1/2"Alegacy®Cream/TanHandle Holder$1.14
WBB343642
6" x 8"CrewWareTanSteam Barrier$20.75
WBB507003
6-1/2"Alegacy®TanHandle Holder$18.25
WBB343643
7" x 7"CrewWareSilverSilicone$12.75
WBB507477
7" x 7"CrewWareTanNon Stick$12.75
WBB507267
8" x 8"BestGuardBrownOne Side Fire Retardant$21.50
WBB506568
8" RoundCrewWareTanRound heavy duty$22.75
WBB507268
8" X 8"Alegacy®SilverPot Holder$22.75
WBB343640
8.5" x 11"CrewWareCreamSteam Barrier$36.95
WBB506885
8-1/2" X11"Alegacy®CreamHand Protector$52.95
WBB343641
10" x 11"CrewWareTanW/hemmed slit$36.95
WBB506887
10" x 11"CrewWareTanHeavy Duty$36.95
WBB506886
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
(80)