Stanley Commercial Duty Mowers

Stanley Commercial Duty Mowers

Stanley Commercial Duty Mowers Are Convertible From Finish Motor to Brush Mower For a Wide Variety Of Outrdoor Maintenance Applications.

Stanley Commercial Duty Mowers have up to a 100 inch cut capacity and up to 4.8 gallon fuel capacity. 52 in. main deck, two 26 in. wings fold up and 4 main wheels plus 10 scalping wheels provide optimum performance. Quick adjust floating deck. Motors can be towed behind ATV, UTV, or garden tractor with offset ability for even wider cut widths. Onboard tool and spare parts locker and remote shut-off safety switch. Easy offset hitch assembly. Styles include Commercial Duty Hydro Walk Behind Finish Cut Mower, Commercial Duty Zero turn Riding Mower and Tow Behind Finish Cut or Brush Convertible Mower. Sizes range from 36" - 100". Engines vary.


SIZE
COMPARE
BRAND DESCRIPTION SIZE ENGINE PART NUMBER IMAGE MODEL QTY PRICE
WBB1017011
WBB1017010
WBB1017015
WBB553110
WBB1017013
WBB1017012
WBB1017014
WBB1017016
WBB1017009