Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Fiberglass Manhole Ladders

Werner® Fiberglass Manhole Ladders

Werner® Fiberglass Manhole Ladders Are Used For A Variety Of Jobsites Requiring Height Elevating.

Werner® Fiberglass Manhole Ladders are made of fiberglass with slip resistant TRACTION-TRED® round rungs for safety and long lasting durability. Designed with 3 ft. replaceable plastic sleeves to protect upper rails from manhole damage. Sleeves increase ladder longevity. Combination rail shield and shoe protects rail bottoms from damage. Exclusive ALFLO® rung joint allows for TWIST-PROOF® performance. Vinyl coated aluminum hoop end caps used for easily removing ladder from manhole. Easy to transport. Type is 1AA. Color finish is Yellow. Lengths are 8 ft., 10 ft., 12 ft., 14 ft. and 16 ft.. Capacity is 375 lbs.


COMPARE DIMENSIONS
TYPE LENGTH' WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.64.172:66