Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Bull® Aluminum Stage Platforms

Green Bull® Aluminum Stage Platforms

Green Bull® Aluminum Stage Platforms Hold Up To 3 Persons And 750 Pounds In A Variety Of Work Applications.

Green Bull® Aluminum Stage Platforms are made of aluminum for long lasting durability. Ergonomic carrying handles increase comfort during transportation. Chemically bonded hand grips provide extended life. Raised and abraded decking assures slip-resistant surface. Styles are 1-Person, 2-Person and 3-Person. Available in a variety of heights from 6 ft. to 39 ft.. Color finish is Gray. Capacities are 250 lbs., 500 lbs and 750 lbs. Package quantity is 1.


STYLE
  • STYLE
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS
STYLE CAPACITY LBS HEIGHT ' LENGTH ' WIDTH " CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.181.75:27