Louisville Aluminum Platform Step Ladders

Louisville Aluminum Platform Step Ladders

Louisville Platform Ladders Are Ideal For Use In Extra Heavy Duty Applications Including Industrial Construction, Building, Roofing And General Contracting.

Louisville platform ladders are rated for Type 1A performance with a 300 lb. load capacity. Louisville ladders include slip resistant rubber feet. Top rail guard provides operator safety when on platform. Slip resistant top platform for added safety. Features double rivet steps, heavy gusset bracing and full channel rail. Meets OSHA requirements, ANSI standards.


CAPACITY LBS
  • CAPACITY LBS
COMPARE BASE DIMENSIONS
H' W" D" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.113.182:26