Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Fiberglass Step Ladders

Little Giant® Fiberglass Step Ladders

Little Giant® Fiberglass Step Ladders Can Be Used In Both Industrial And Residential Applications.

Little Giant® Fiberglass Step Ladders are constructed of non-conductive, fade resistant black fiberglass resin (or composite depending on model) for long lasting durability and strength. The lightweight, portable design allows for easy movement and storage. The sturdy construction is rated to hold 300 lbs. Type 1A MicroBurst Fiberglass Step Ladders have a unique, pivoting top cap and a patent pending StableLock spreaders system that fundamentally changes the standard stepladder model. As the top cap pivots, the MicroBurst's rails fit neatly inside each other for easy carrying and storage. StableLock spreader system locks securely in place, creating a solid A-frame structure with no room for shifting or walking. Type 1A Select Step Fiberglass Step Ladders With Air Deck provide a comfortable standing platform that offers heel to toe support at the top recommended step. Safe to use on staircases and uneven surfaces, as well as near electrical circuits. Wheels make moving from job to job quick and easy. AirDeck includes magnetic tray, drill holder, paint holder and power cord slot. All ladders come in Black/Gray. Dimensions, extensions and number of steps vary from model to model.


HEIGHT FEET
  • HEIGHT FEET
TYPE
  • TYPE
STYLE
  • STYLE
COMPARE
HEIGHT FEET TYPE STYLE CONSTRUCTION CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:27