ELK Medallions Are Ideal For Enhancing Light Fixtures And Ceilings With A Touch Of Elegance.
ELK Medallions are constructed with an antique white or bronze finish for long lasting durability. Provides decorative element to complement existing ceiling light fixtures. Available in a variety of collections and styles Finishes are Antique White and Bronze Dimensions are 11" W x 1" H, 16" W x 1" H, 18" W x 2" H, 19" W x 1" H, 21" W x 2" H, 22" W x 2" H, 24" W x 1" H, 24" W x 2" H, 30" W x 2" H, 32" W x 3" H, 32" W x 4" H, 33" W x 2" H and 51" W x 4" H 12 Year Limited Warranty
ELK Medallions Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.