Sanders
Voltage
Belt Size (WxL)
Motor Voltage
Belt Speed
Brand
Disc Diameter
Motor Horsepower
Height
Price
Motor Horsepower
1-1/2 HP
Phase
1
Disc Diameter
12 in
Belt Speed
2500 SFPM
Motor Horsepower
1.5 HP
Phase
1
Motor Voltage
120 V
Disc Diameter
9 in
Motor Horsepower
3/4 HP
Phase
1
Disc Diameter
9 in
Belt Speed
2258 SFPM
Motor Horsepower
3/4 HP
Phase
1
Motor Voltage
115 V
Disc Diameter
8 in
JET 708579K Model JSG-96CS 3/4HP 1-Phase 115V 6" x 48" Belt / 9" Disc Sander W/ Closed Stand
Motor Horsepower
3/4 HP
Phase
1
Disc Diameter
9 in
Belt Speed
2258 SFPM
Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9436
Motor Horsepower
1 HP
Phase
1
Motor Voltage
110 V
Disc Diameter
9 in