Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Quartz Halogen (33)
Remove
Portable Quartz Halogen Utility Lights
Remove
Narrow Your Results By:
Lumens
11000 (7)
22000 (3)
Cord Length Feet
15 (9)
1-1/2 (1)
Watts
500 (7)
1000 (3)
Our Price
Under $65.00 (2)
$70.00 - $78.00 (2)
$81.00 - $82.00 (1)
$111.00 - $112.00 (1)
$138.00 - $139.00 (1)
$172.00 - $173.00 (1)
$178.00 - $179.00 (1)
Over $212.00 (1)





Portable Quartz Halogen Utility Lights
Portable Quartz Halogen Utility Lights Portable Quartz Halogen Utility Lights Are Ideal For Illuminating Workshops, Garages, Construction Sites And More.

Quartz halogen work lights are made with die-cast weatherproof aluminum housing. Bulbs are 500 watts and offer an average life of 2,000 hours. ETL approved. 1 Year Limited Warranty.

Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.


Portable Quartz Halogen Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BASE TYPE LIGHT QTY. WATTS VOLTS LUMENS IMAGE MODEL QTY PRICE
Cart150012011000
WBB231245$178.95
Cart2100012022000
WBB231246$212.95
Clamp150012011000
WBB231244$64.95
Floor150012011000
WBB231248$81.95
Magnet150012011000
WBB231249$70.95
Pedestal150012011000
WBB231250$138.95
Pedestal2100012022000
WBB231251$172.95
Tripod150012011000
WBB231252$77.95
Tripod2100012022000
WBB231253$111.95

Add Items To Cart

 May We Suggest
Quartz Halogen Replacement Light Head      
Quartz Halogen Replacement Light Head      
Quartz Halogen Replacement Light Head      
Qty: 
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
(82)