Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
Accessories, Mounts, & Hose Assemblies (147)
Remove
Pivot Bases
Remove
Narrow Your Results By:
Our Price
Under $69.00 (1)
$163.00 - $164.00 (1)
Over $174.00 (1)





Pivot Bases
Pivot Bases Pivot Bases Are Ideal For Providing Movement To Hose Reels.

Pivot Bases are made of steel for long lasting durability. 340° Pivot Base aligns reel to the direction of hose or cord run. May be mounted with reel upright or hanging. Weight 10 lbs. (5kg). Note: Use if hoses or cords are pulled at more than 45°. Types are 340 deg Pivot Base for Reel Series 8000/D8000/3006, 340 deg Pivot Base for Reel Series 30012 and 340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000. Color is Red.


Pivot Bases
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
340 deg Pivot Base for Reel Series 8000/D8000/3006
WBB250879 *$163.95
340 deg Pivot Base for Reel Series 30012
WBB250880 *$174.95
340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000
WBB250787 *$68.95
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
(76)