Dual Enclosed Chassis Low Pressure Hose Reels

Dual Enclosed Chassis Low Pressure Hose Reels

Dual Enclosed Chassis Low Pressure Hose Reels Feature Two Hoses For Use With Water Or Air.

Dual Enclosed Chassis Low Pressure Hose Reels are steel and measure 13" wide. Hoses are PVC and can withstand pressures of up to 300 PSI and a maximum temperature of 120°. Dual Enclosed Chassis Low Pressure Hose Reels are available with hose lengths of 25', 35' or 50'. 35' hose lengths are available with 3/8" or 1/4" thick hoses.


COMPARE DIMENSIONS
HOSE LENGTH HOSE I.D. PSI HEIGHT" WIDTH" LENGTH" IMAGE MODEL QTY PRICE