|
Browse Hose & Cord Reels (1,647 Items) |
|
 |
Heavy Duty Spring Rewind Hose Reels |
| |
|
 |
|
 |
|
 |
|
| Heavy Duty Spring Rewind Hose Reels |
 |
Rugged Spring Driven Retractable Air Hose Reels endure daily industrial use with heavy gauge reinforced steel. Hose reels feature a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring on hose reels ensure long life and easy retraction every time. Lightweight composite hose reels reduce overall weight for easier mounting. Hoses handle air or water, carry either 250 or 300 psi and withstand 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. 2 Year Limited Warranty.
Spring Driven Composite Hose Reels include the same features as above and handle high demand use with extra reinforcements and a robust steel reel.
Compact All Steel Hose Reels require less operating space with the same construction and benefits as All Steel Hose Reels.
|
| These items can be found on Page 0 of the INDUSTRIAL CATALOG JULY-OCT 2012 |
|
Heavy Duty Spring Rewind Hose Reels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|