Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABUS Floor or Wall Anchor WBA 100 C

Rollover image to zoom in

Click image to enlarge

ABUS Floor or Wall Anchor WBA 100 C

Item #: WBB1998154

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.00 Save up to 37%
Price: $70.95
Product Information
Customer Review
Product Q&A
Accessories
ABUS Floor or Wall Anchor WBA 100 C

A anchoring solution that provides a very strong fixating on the floor or wall of your property. This high-quality security solution provides a point of attachment that is just as strong as the lock itself. Wall or floor anchor can be used indoors and outdoors as wall or floor anchor, 5/8" shackle made of hardened special steel for extreme resistance against aggressive attacks, extra wide shackle for each locking, anchor bolts included.

Product Specifications

    • SHACKLE INSIDE WIDTH INCHES3-1/32
    • HEIGHT INCHES6-19/64
    • REFERENCE #WBA 100
    • SERIESAnchor Granit
    • STYLEAnchor
    • SHACKLE INSIDE HEIGHT INCHES2-9/16
    • SHACKLE DIAMETER INCHES5/8
    • MANUFACTURERS PART NUMBER03303
    • WIDTH INCHES6-1/2
    • BRANDABUS
    • PACKAGE QUANTITY1
    • CONSTRUCTIONHardened Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:64