Meyer ATV Snow Plows

Meyer ATV Snow Plows

Meyer ATV Snow Plows Clear Snow From Driveways, Or Other Tight Areas Not Suitable For Plow Trucks.

Meyer ATV Snow Plows are made of 14 gauge, high-tensile steel and feature a heavy-duty push frame, 2 trip springs and grease zerks to provide long lasting durability. Highway-inspired flared wings scoop and funnel snow quickly for optimum performance. 65° attack angle scrapes surfaces more cleanly than standard straight blades and automatic self-angling senses the most snow, and auto directs blades. Plow can also be locked in five different positions. Rubber grommet prevents cables from retracting and notifies operator when plow is fully lifted. Brackets provide easy and secure attachment to most ATVs. Universal mount has dual-walled tubular steel in a rust resistant, high-strength coating. Available styles are Path Pro 50" and Path Pro 60". Dimensions vary per style.


COMPARE DIMENSIONS
DESCRIPTION STYLE L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE