Leviton IPV0R-1LZ Manual-ON Occupancy Sensor Remote, Infrared Wall Switch, White - Min Qty 7
See all 3 items in product family

Leviton IPV0R-1LZ Manual-ON Occupancy Sensor Remote, Infrared Wall Switch, White - Min Qty 7

Item #: WBB455346

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($161.00)

Price: $23.00
Product Information
Customer Review
Product Q&A
Leviton IPV0R-1LZ Manual-On Occupancy Sensor Remote, Infrared Wall Switch, White

Leviton's IPV0R-1LZ Decora Manual-ON Occupancy Sensor acts like a standard wall switch and complies with the California Title 24 Residential Lighting Standards for 2005. It has the added energy savings benefit that if you forget to turn the lights OFF, the lights will turn OFF automatically if motion is not detected within the coverage area. The Manual-ON Occupancy Sensor can be used in a variety of residential applications including: Bathrooms Basements Bedrooms Garages Utility/Laundry Room
  • Manual-ON/Automatic OFF operation in accordance with California Title 24 2005 requirements
  • Low-Profile design eliminates an obtrusive "scanning device" look. Elegant Decora styling compliments any interior and coordinates with Leviton's popular line of Decora wiring devices
  • 180 degree field-of-view provides approximately 900 square feet of coverage suitable for bathrooms, basements, garages, utility rooms and a variety of other residential areas
  • Convenient push-button provides Manual ON/OFF light switching at any time
  • Segmented Fresnel lens provides optimum sensitivity and performance. It is designed with an extensive "minor motion" area where even slight body movements will be detected.
  • For use with IPS15 or IPV15 Sensor.
  • Comes packaged with three colors: White, Ivory and Light Almond.

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBERIPV0R-1LZ
    • SWITCH TYPE3-Way Manual ON Remote
    • VOLTAGE120V
    • GRADEResidential
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • PPC24
    • SENSORPIR
    • MOUNTWall Switch
    • COLORComes packaged with White, Ivory, Light Almond
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
54.161.249.135:64